https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-K9000-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgzNnxpbWFnZS9qcGVnfGFEVmhMMmd5TXk4eE1EYzJOamM1TmpneE5qUXhOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsZlN6a3dNREJmVUVGTlJGOHpNREI0TXpBd0xtcHdad3xlNWQ1NjA3Zjg3ZmQ1Y2U3YTdhNmI1YmI5MDUzYTE2YjU3ODM0MDlhN2ZlOGZiYTliMDU1ODg2ZGY3MWEyODVl
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-K9000-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgzNnxpbWFnZS9qcGVnfGFEVmhMMmd5TXk4eE1EYzJOamM1TmpneE5qUXhOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsZlN6a3dNREJmVUVGTlJGOHpNREI0TXpBd0xtcHdad3xlNWQ1NjA3Zjg3ZmQ1Y2U3YTdhNmI1YmI5MDUzYTE2YjU3ODM0MDlhN2ZlOGZiYTliMDU1ODg2ZGY3MWEyODVl
INA
INA
K89313-TV/0-8
INA INA
Description
K89313-TV/0-8 CYL RLR AND CAGE ASSY ; NON-RETURNABLE
Thrust Cylindrical Roller Assembly; 65MM Bore 1; 65MM Bore 2; 115MM Outside Diameter; 9MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
K89313-TV/0-8
BDI #
1174437
Details
616.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/K89313-TV-0-8/p/1174437
Your Price
$ 616.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.203
EAN
4054362426929
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Double Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
K89313TN
Weight / LBS
2.933
Long Description
Thrust Cylindrical Roller Assembly; 65MM Bore 1; 65MM Bore 2; 115MM Outside Diameter; 9MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Height
0.354 Inch | 9 Millimeter
Bore 2
2.559 Inch | 65 Millimeter
Bore 1
2.559 Inch | 65 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

