https://www.bdiexpress.com/medias/INDXXXXXXXXX-438-1444-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NDh8aW1hZ2UvanBlZ3xhR0kwTDJnellTOHhNRFEyTVRjeU1EWTBNVFUyTmk5SlRrUllXRmhZV0ZoWVdGaGZORE00WHpFME5EUmZSREl5WHpNd01IZ3pNREF1YW5CbnwzZWI3N2YyN2Q0ZDk3M2NkMGY5ODM2ODZjMDYwY2U5NzRlMjBjNTk2OTkxMzgwYTgzNjUxNDg1YzU5NWEwODAw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-438-1444-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NDh8aW1hZ2UvanBlZ3xhR0kwTDJnellTOHhNRFEyTVRjeU1EWTBNVFUyTmk5SlRrUllXRmhZV0ZoWVdGaGZORE00WHpFME5EUmZSREl5WHpNd01IZ3pNREF1YW5CbnwzZWI3N2YyN2Q0ZDk3M2NkMGY5ODM2ODZjMDYwY2U5NzRlMjBjNTk2OTkxMzgwYTgzNjUxNDg1YzU5NWEwODAw
21552240
Chemicals
LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
001444
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
001444 GREASE GUN ; 14.4 VOLT DC POWERLUBER
Grease Gun; 14-1/2 Oz Maximum Capacity Volume; 12 Cartridge Per Charge; Grease Designated Fluid; With Carrying Case, Charger and 2 X Battery; 7500 PSI Maximum Operating Pressure; 1/8" Female NPT Outlet Size; Hose Outlet Type; Grease Gun Type; 14.4V Nominal Voltage
Part #
001444
BDI #
21552240
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/001444/p/21552240
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Gun
Keyword String
Grease
Manufacturer URL
https://www.lincolnindustrial.com
Weight / LBS
15
Product Detail
Grease Gun
Product Specification
14-1/2 Oz Maximum Capacity Volume; 12 Cartridge Per Charge; Grease Designated Fluid; With Carrying Case, Charger and 2 X Battery; 7500 PSI Maximum Operating Pressure; 1/8" Female NPT Outlet Size; Hose Outlet Type; Grease Gun Type; 14.4V Nominal Voltage
Long Description
Grease Gun; 14-1/2 Oz Maximum Capacity Volume; 12 Cartridge Per Charge; Grease Designated Fluid; With Carrying Case, Charger and 2 X Battery; 7500 PSI Maximum Operating Pressure; 1/8" Female NPT Outlet Size; Hose Outlet Type; Grease Gun Type; 14.4V Nominal Voltage

