对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

03017 https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483053-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2OTh8aW1hZ2UvanBlZ3xhRFJsTDJobE1TOHhNRE13TkRRek56UTROVFU1T0M5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd05UTmZNekF3ZURNd01DNXFjR2N8MTVlZmQxMjVlNjBkODQzOWZkYjUyOWUxYzQ1Mjc0MjlhMDk1OWE4ZjdjYmRkOThmMmQzNzA2ODFhODhkMmY3MA
21483053 化学品 

CRC CRC

03017

描述

CRC 03017

Cleaner and Degreaser; Flanges, Metal, Motor, Pump, Stone Applicable Material; 16OZ Nominal Capacity Volume; Organic Solvent Chemical Compound; Light Grey Color; 12OZ Fill Amount; Solvent Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 12 CAN/CS Quantity; Removes Adhesive, Lacquer, Paint and Varnish; NSF C3 Registered Type; 47.5 Percentage; 352.4G/L; 2.94LB/GAL VOC

制造商部件号

03017

BDI部件号
21483053

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
CRC
制造商名称
CRC INDUSTRIES
最低订购量
EAN条码
0078254030173
重量 / Kilogram
0.491
Product Group - BDI
C00104
名称
Cleaner and Degreaser
制造商货号
125-03017
产品明细
Cleaner and Degreaser
产品规格
Flanges, Metal, Motor, Pump, Stone Applicable Material; 16OZ Nominal Capacity Volume; Organic Solvent Chemical Compound; Light Grey Color; 12OZ Fill Amount; Solvent Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 12 CAN/CS Quantity; Removes Adhesive, Lacquer, Paint and Varnish; NSF C3 Registered Type; 47.5 Percentage; 352.4G/L; 2.94LB/GAL VOC
详细描述
Cleaner and Degreaser; Flanges, Metal, Motor, Pump, Stone Applicable Material; 16OZ Nominal Capacity Volume; Organic Solvent Chemical Compound; Light Grey Color; 12OZ Fill Amount; Solvent Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 12 CAN/CS Quantity; Removes Adhesive, Lacquer, Paint and Varnish; NSF C3 Registered Type; 47.5 Percentage; 352.4G/L; 2.94LB/GAL VOC