对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

32162 https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=401654&size=2&newsize=300
25232071 化学品 

OATEY PLUMBING OATEY PLUMBING

32162

描述

OATEY PLUMBING 32162

Medium-bodied blue cement very fast-setting. Hot cement formulated for wet conditions and/or quick pressurization and fast installation on all schedules and classes of PVC (Polyvinyl Chloride) pipe and fittings up to 6" diameter with interference fit. Recommended for potable water, sewer, and DWV (drain waste vent) applications with application temperature of 40 F to 110 F (degree Fahrenheit)/4 C to 43 C (degree Celsius). Low VOC (Volital Organic Compound) Meets ASTM (American Society for Testing and Materials) D2564.

制造商部件号

32162

BDI部件号
25232071

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
OATEY SCS
最低订购量
EAN条码
0038753321622
重量 / Kilogram
0
Product Group - BDI
C00104
详细描述
Medium-bodied blue cement very fast-setting. Hot cement formulated for wet conditions and/or quick pressurization and fast installation on all schedules and classes of PVC (Polyvinyl Chloride) pipe and fittings up to 6" diameter with interference fit. Recommended for potable water, sewer, and DWV (drain waste vent) applications with application temperature of 40 F to 110 F (degree Fahrenheit)/4 C to 43 C (degree Celsius). Low VOC (Volital Organic Compound) Meets ASTM (American Society for Testing and Materials) D2564.