18245056
化学品
PRECISION BRAND PROD
PRECISION BRAND PROD
43420
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 43420
Hot Melt Coating; Type 2 Hot Melt Strippable Protective Coating; Green Transparent Color; 30 Pound Package; Used To Protect Cutting Tools, Saw Blades, Gages, Gears, And Various Other Parts; Type 2 Has A Cellulose Acetate Butyrate Base; Coating Is Presliced Into Manageable Pieces; To Remove, Coating Peels Right Off; The Melting Temperature Of Type 2 Is Between 320 To 340 Degrees F; Set Time Is Less Than 60 Seconds; Thirty Pound Package Contains Six 5 Pound Bags; Five Pound Poly Bag Packaging Means Easy Handling And Storage;
制造商部件号
43420
BDI部件号
18245056
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/43420/p/18245056
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0698158434206
重量 / Kilogram
13.61
Product Group - BDI
G00268
名称
Coating
关键字串
Hot Melt
制造商内部编号
43420
产品明细
Hot Melt Coating
产品规格
Type 2 Hot Melt Strippable Protective Coating; Green Transparent Color; 30 Pound Package
详细描述
Hot Melt Coating; Type 2 Hot Melt Strippable Protective Coating; Green Transparent Color; 30 Pound Package; Used To Protect Cutting Tools, Saw Blades, Gages, Gears, And Various Other Parts; Type 2 Has A Cellulose Acetate Butyrate Base; Coating Is Presliced Into Manageable Pieces; To Remove, Coating Peels Right Off; The Melting Temperature Of Type 2 Is Between 320 To 340 Degrees F; Set Time Is Less Than 60 Seconds; Thirty Pound Package Contains Six 5 Pound Bags; Five Pound Poly Bag Packaging Means Easy Handling And Storage;