https://www.bdiexpress.com/medias/INDXXXXXXXXX-428-97220-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MTF8aW1hZ2UvanBlZ3xhRGczTDJoak1DOHhNRE16TURBek9EUXdNekV3TWk5SlRrUllXRmhZV0ZoWVdGaGZOREk0WHprM01qSXdYek13TUhnek1EQXVhbkJufDczOGJlMTFiNjdlMDQyZGMwYTk0OGVmYmE5YTRjM2EyYTRkZWZjMTY2ZGIxOTMwZTUwYThiOTRjZWUyNzkwODk
https://www.bdiexpress.com/medias/INDXXXXXXXXX-428-97220-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MTF8aW1hZ2UvanBlZ3xhRGczTDJoak1DOHhNRE16TURBek9EUXdNekV3TWk5SlRrUllXRmhZV0ZoWVdGaGZOREk0WHprM01qSXdYek13TUhnek1EQXVhbkJufDczOGJlMTFiNjdlMDQyZGMwYTk0OGVmYmE5YTRjM2EyYTRkZWZjMTY2ZGIxOTMwZTUwYThiOTRjZWUyNzkwODk
26518917
化学品
LPS
LPS
97220
LPS LPS
描述
LPS 97220
Cleaner and Degreaser; Metal Applicable Material; Air Compressor/BeaRing/Cable/Chain/Forklift/Gear/Heavy Equipment/Power Tool Application; 20 wtOZ Nominal Capacity Volume; 12-trans-Dichloroethylene; 23-Dihydroperfluoropentane HFC-43-10mee; Carbon Dioxide Chemical Compound; Colorless Color; None - Tag Closed Cup Nominal Flash Point; Includes Straw Actuator; Mild Odor/Scent; Aerosol Can Packing Type; Aerosol and Compressed Gas Physical Form; MAX Instant Super Degreaser 2.0 Non-Flammable Industrial Degreaser Type; 77.2 Percentage per US Federal Consumer Product Regulation VOC; Lps
制造商部件号
97220
BDI部件号
26518917
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/97220/p/26518917
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 墨西哥 | 110 |
| BDI- 美国 | 9 |
产品详细信息
分类
最低订购量
无
EAN条码
0078827972206
重量 / Kilogram
0.68
Product Group - BDI
C00104
名称
Cleaner and Degreaser
制造商货号
428-97220
产品明细
Cleaner and Degreaser
产品规格
Metal Applicable Material; Air Compressor/BeaRing/Cable/Chain/Forklift/Gear/Heavy Equipment/Power Tool Application; 20 wtOZ Nominal Capacity Volume; 12-trans-Dichloroethylene; 23-Dihydroperfluoropentane HFC-43-10mee; Carbon Dioxide Chemical Compound; Colorless Color; None - Tag Closed Cup Nominal Flash Point; Includes Straw Actuator; Mild Odor/Scent; Aerosol Can Packing Type; Aerosol and Compressed Gas Physical Form; MAX Instant Super Degreaser 2.0 Non-Flammable Industrial Degreaser Type; 77.2 Percentage per US Federal Consumer Product Regulation VOC
详细描述
Cleaner and Degreaser; Metal Applicable Material; Air Compressor/BeaRing/Cable/Chain/Forklift/Gear/Heavy Equipment/Power Tool Application; 20 wtOZ Nominal Capacity Volume; 12-trans-Dichloroethylene; 23-Dihydroperfluoropentane HFC-43-10mee; Carbon Dioxide Chemical Compound; Colorless Color; None - Tag Closed Cup Nominal Flash Point; Includes Straw Actuator; Mild Odor/Scent; Aerosol Can Packing Type; Aerosol and Compressed Gas Physical Form; MAX Instant Super Degreaser 2.0 Non-Flammable Industrial Degreaser Type; 77.2 Percentage per US Federal Consumer Product Regulation VOC; Lps

