https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-18013-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIyMzF8aW1hZ2UvanBlZ3xhRGd4TDJnNFppOHhNRFUxTnpRd01ETTFNRGMxTUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRnd01UTmZRbFJNWHpNd01IZ3pNREF1YW5CbnxhMmViODhkNGI4YWRkMWNmNGYwYjllMmMzODUwMTZlZGM1OTRjZGMyNzNhYjM5NmM3OWU2ODVjODZiNjVlMGYx
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-18013-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIyMzF8aW1hZ2UvanBlZ3xhRGd4TDJnNFppOHhNRFUxTnpRd01ETTFNRGMxTUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRnd01UTmZRbFJNWHpNd01IZ3pNREF1YW5CbnxhMmViODhkNGI4YWRkMWNmNGYwYjllMmMzODUwMTZlZGM1OTRjZGMyNzNhYjM5NmM3OWU2ODVjODZiNjVlMGYx
LOCTITE
LOCTITE
4013 1LB IDH 88129
LOCTITE LOCTITE
Description
4013 1LB IDH 88129 INSTANT ADHESIVE ; 18013 PRISM 4013 MEDICAL
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Colorless to Straw; 1 Lb
Part #
88129
BDI #
1056858
Details
673.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4013-1LB-IDH-88129/p/1056858
Your Price
$ 673.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.518
EAN
0079340180130
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Medical Device
Container Type
Bottle
Texture
Viscous Liquid
Application
Disposable Medical Device
Tradename
4013 | PRISM
Manufacturer's Description
Loctite 4013 Prism Instant Adhesive
Color
Colorless to Straw
Container Size value And um
1 Lb
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
65 to 93.4 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Humidity Cure | Temperature Range -54 to 82 Deg C
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
18013
Weight / LBS
1.157
Long Description
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Colorless to Straw; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


