LOCTITE
LOCTITE
4205 200GM IDH 244567
LOCTITE LOCTITE
描述
LOCTITE 4205 200GM IDH 244567
General Purpose Instant Adhesive; Thermal Resistant Multipurpose; Tube; Viscous Liquid; OEM Assembly | Vertical or Overhead Surface; Colorless to Yellow; 0.44 Lb
制造商部件号
4205 200GM IDH 244567
BDI部件号
1056228
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/4205-200GM-IDH-244567/p/1056228
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0079340280298
重量 / Kilogram
0.227
Product Group - BDI
C00104
产品名称及类别
General Purpose Instant Adhesive
典型用途
Thermal Resistant Multipurpose
容器类型
Tube
形态
Viscous Liquid
应用
OEM Assembly | Vertical or Overhead Surface
品名
4205 | PRISM
制造商描述
Loctite 4205 Prism Instant Adhesive; Thermal Resistant Gel
颜色
Colorless to Yellow
容器规格(数值及单位)
0.44 Lb
基材
Metal | Plastic | Rubber
闪点(数值及单位)
80 to 93.4 Deg C TCC
气味
Sharp Irritating
VOC含量 - 百分比
Below 2 Percentage | Below 20 g/l
其它特点
Cyanoacrylate Technology | Humidity Cure | Rubber Toughened | Temperature Range -54 to 121 Deg C
净重
7.04 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Instant
制造商货号
28029
重量/磅
0.52
详细描述
General Purpose Instant Adhesive; Thermal Resistant Multipurpose; Tube; Viscous Liquid; OEM Assembly | Vertical or Overhead Surface; Colorless to Yellow; 0.44 Lb



