1055492
通用粘合剂
LOCTITE
LOCTITE
4311 1LB IDH 1401789
LOCTITE LOCTITE
描述
LOCTITE 4311 1LB IDH 1401789
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Medical Device | Fiber Optic Component | OEM Assembly; Light Yellow Green to Blue Green; 1 Lb
制造商部件号
4311 1LB IDH 1401789
BDI部件号
1055492
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/4311-1LB-IDH-1401789/p/1055492
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0079340000049
重量 / Kilogram
0.527
Product Group - BDI
C00104
产品名称及类别
General Purpose Instant Adhesive
典型用途
Medical Device
容器类型
Bottle
形态
Viscous Liquid
应用
Medical Device | Fiber Optic Component | OEM Assembly
品名
4311 | FLASHCURE
制造商描述
Loctite 4311 Flashcure Light Cure Instant Adhesive
颜色
Light Yellow Green to Blue Green
容器规格(数值及单位)
1 Lb
基材
Metal | Plastic | Rubber
闪点(数值及单位)
80 to 93.3 Deg C
气味
Sharp
VOC含量 - 百分比
20 g/l
其它特点
Cyanoacrylate Technology | Light Cure | Toughened | Very Rapid Fixturing | Temperature Range -54 to 116 Deg C
净重
16 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Instant
制造商货号
1401789
重量/磅
1.171
详细描述
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Medical Device | Fiber Optic Component | OEM Assembly; Light Yellow Green to Blue Green; 1 Lb



