https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA3926-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NzV8aW1hZ2UvanBlZ3xhR1E1TDJnNE9TOHhNRGN6TWpjM05EWXlNVEl4TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek9USTJYME5PWHpGTVh6TXdNSGd6TURBdWFuQm58ZThhNDZlYmNmNTEyYzJjN2Q5MmE2ZTAzOTIxMzY5ZDljOTMyZGY4NWRkMTNjNGRkYTJiN2Y1Nzc0ZmQ5Y2I5YQ
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA3926-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NzV8aW1hZ2UvanBlZ3xhR1E1TDJnNE9TOHhNRGN6TWpjM05EWXlNVEl4TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek9USTJYME5PWHpGTVh6TXdNSGd6TURBdWFuQm58ZThhNDZlYmNmNTEyYzJjN2Q5MmE2ZTAzOTIxMzY5ZDljOTMyZGY4NWRkMTNjNGRkYTJiN2Y1Nzc0ZmQ5Y2I5YQ
LOCTITE
LOCTITE
AA 3926 1L
LOCTITE LOCTITE
描述
LOCTITE AA 3926 1L
General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices; Can; Disposable Medical Device
制造商部件号
AA 3926 1L
BDI部件号
24600097
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/AA-3926-1L/p/24600097
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称及类别
General Purpose Light Cure Adhesive
典型用途
Fluorescing Suitable for Disposable Medical Devices
容器类型
Can
形态
Liquid
应用
Disposable Medical Device
品名
3926
制造商描述
Loctite 3926 Light Cure Adhesive
颜色
Transparent Hazy
容器规格(数值及单位)
1 L
基材
Glass | Metal | Plastic
闪点(数值及单位)
80 Deg C PMCC
气味
Mild
VOC含量 - 百分比
1 Percentage | 10.82 G/L
其它特点
Acrylic Technology | Ultraviolet/Visible Light Cure
净重
33.8 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Light Cure
详细描述
General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices; Can; Disposable Medical Device


