![AA H3151 400ML IDH 2020048](/medias/INDLOCADHXXX-GP-AAH3151-DCRT-400ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODh8aW1hZ2UvanBlZ3xhREF5TDJoa05DOHhNRGN6TWpjeU5URTBNVFV6TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVGSU16RTFNVjlFUTFKVVh6UXdNRTFNWHpNd01IZ3pNREF1YW5CbnxhNDNjODJhMzZkNTNkODU0ZmUyNTg5ZjdiODMwZGY3ZWEwMjM5ODRhZjY2YjJmN2Y1Y2FhYTI0YjM3YjU5Mzc0)
![AA H3151 400ML IDH 2020048](/medias/INDLOCADHXXX-GP-AAH3151-DCRT-400ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODh8aW1hZ2UvanBlZ3xhREF5TDJoa05DOHhNRGN6TWpjeU5URTBNVFV6TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVGSU16RTFNVjlFUTFKVVh6UXdNRTFNWHpNd01IZ3pNREF1YW5CbnxhNDNjODJhMzZkNTNkODU0ZmUyNTg5ZjdiODMwZGY3ZWEwMjM5ODRhZjY2YjJmN2Y1Y2FhYTI0YjM3YjU5Mzc0)
20538693
通用粘合剂
LOCTITE
LOCTITE
AA H3151 400ML IDH 2020048
LOCTITE LOCTITE
描述
LOCTITE AA H3151 400ML IDH 2020048
General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Gap Filling
制造商部件号
AA H3151 400ML IDH 2020048
BDI部件号
20538693
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/AA-H3151-400ML-IDH-2020048/p/20538693
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340006560
重量 / Kilogram
0.555
Product Group - BDI
C00104
产品名称及类别
General Purpose Structural Adhesive
典型用途
Large Gap | Multipurpose
容器类型
Dual Cartridge
形态
Paste
应用
Gap Filling
品名
H3151 | SPEEDBONDER
制造商描述
Loctite H3151 Speedbonder Structural Adhesive
颜色
Light Yellow
容器规格(数值及单位)
400 Ml
基材
Metal | Plastic
闪点(数值及单位)
Multiple Refer to Manufacturer
气味
Multiple Refer to Manufacturer
VOC含量 - 百分比
Multiple Refer to Manufacturer
其它特点
Two Part Acrylic Technology | High Performance | Sag Resistant | Long Open Time | Consistent Bondline Thickness | Viscosity 70000 CP
净重
13.5 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Structural
制造商内部编号
2020048
详细描述
General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Gap Filling