https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AAH8700-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NjJ8aW1hZ2UvanBlZ3xhREJpTDJnM05DOHhNRGN6TWpjek1qVTBOekV3TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVGSU9EY3dNRjlFUTFKVVh6VXdUVXhmTXpBd2VETXdNQzVxY0djfDNlMjFiZTM4MjgyY2E1MzUzZmU4YTg0NGNmNDRmYTQwNjFkMmNkNTY0NjU4MjVkZjk2MTkwYWMzZjA1ZmViNjU
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AAH8700-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NjJ8aW1hZ2UvanBlZ3xhREJpTDJnM05DOHhNRGN6TWpjek1qVTBOekV3TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVGSU9EY3dNRjlFUTFKVVh6VXdUVXhmTXpBd2VETXdNQzVxY0djfDNlMjFiZTM4MjgyY2E1MzUzZmU4YTg0NGNmNDRmYTQwNjFkMmNkNTY0NjU4MjVkZjk2MTkwYWMzZjA1ZmViNjU
LOCTITE
LOCTITE
AA H8700 1.6OZ/50ML IDH 2060847
LOCTITE LOCTITE
Description
LOCTITE AA H8700 1.6OZ/50ML DUAL CART EN ; POR STRUCT ACRYLIC ADHESIVE
General Purpose Structural Adhesive; Heavy Duty Multipurpose; Dual Cartridge; Agriculture | Construction | Specialty Vehicle
Part #
AA H8700 1.6OZ/50ML IDH 2060847
BDI #
22384681
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-H8700-1-6OZ-50ML-IDH-2060847/p/22384681
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
EAN
0079340009707
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Heavy Duty Multipurpose
Container Type
Dual Cartridge
Texture
Paste
Application
Agriculture | Construction | Specialty Vehicle
Tradename
H8700 | SPEEDBONDER
Manufacturer's Description
Loctite H8700 Speedbonder Structural Adhesive
Color
Blue
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Sharp
VOC Content - Percentage
0.84 Percentage | 8.15 G/L
Other Features
Two Part Acrylic Technology | High Performance | Toughened | Work Life 40 Min
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2060847
Long Description
General Purpose Structural Adhesive; Heavy Duty Multipurpose; Dual Cartridge; Agriculture | Construction | Specialty Vehicle
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

