https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA9035-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1Mzd8aW1hZ2UvanBlZ3xhR0V3TDJnMU1DOHhNRGN6TWpnMk1Ua3hOVEUyTmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFNU1ETTFYMFJEVWxSZk5UQk5URjh6TURCNE16QXdMbXB3Wnd8NTU3Njc3ODk3NTNhNWVlN2JmZjdmYzlkNTI5ODNkY2U3NmMxM2Y4MDc0ODFkMzMwNGE4YjQ2NTAwMTA1NzcwNw
                
                https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA9035-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1Mzd8aW1hZ2UvanBlZ3xhR0V3TDJnMU1DOHhNRGN6TWpnMk1Ua3hOVEUyTmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFNU1ETTFYMFJEVWxSZk5UQk5URjh6TURCNE16QXdMbXB3Wnd8NTU3Njc3ODk3NTNhNWVlN2JmZjdmYzlkNTI5ODNkY2U3NmMxM2Y4MDc0ODFkMzMwNGE4YjQ2NTAwMTA1NzcwNw
                
    
    24601411
		
			通用粘合剂 
				
		
			
					
				
					
				
						
				
				
				
					
                    	
						
				
					
						
						
					
					
					
					
					
						
						
				
			
		
			
	
	
				
	
					
						
									LOCTITE
								LOCTITE
							
						
					EA 9035 50ML
				 
				LOCTITE LOCTITE
描述
						
                            
								LOCTITE EA 9035 50ML
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Emergency Repair | Structural Construction
                         	制造商部件号
	                    
	                      	EA 9035 50ML
							BDI部件号
						
	                      	24601411
							
						
详情
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/EA-9035-50ML/p/24601411
						
		
		
		单价(不含税)
					
								请求报价
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
产品详细信息
分类
		
		最低订购量
				无
					重量 / Kilogram
				0
					Product Group - BDI
				C00104
					产品名称及类别
				
					General Purpose Structural Adhesive
			典型用途
				
					Fast Cure | Multipurpose
			容器类型
				
					Dual Cartridge
			形态
				
					Liquid
			应用
				
					Emergency Repair | Structural Construction
			品名
				
					9035
			制造商描述
				
					Loctite 9035 Structural Adhesive
			颜色
				
					Translucent
			容器规格(数值及单位)
				
					50 Ml
			基材
				
					Ceramic | Concrete | Glass | Metal | Wood
			闪点(数值及单位)
				
					Multiple Refer to Manufacturer
			气味
				
					Multiple Refer to Manufacturer
			VOC含量 - 百分比
				
					Multiple Refer to Manufacturer
			其它特点
				
					Two Part Epoxy Technology | Cartridge Based
			净重
				
					1.69 Oz
			类别 - BDI
				
					Chemicals Adhesives General Purpose
			名称
				
					Adhesive
			关键字串
				
					Structural
			详细描述
				
					General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Emergency Repair | Structural Construction
			

						

	
	
