LOCTITE
LOCTITE
EA 9412 10LB KIT IDH 420336
LOCTITE LOCTITE
Description
EA 9412 10LB KIT IDH 420336 ADHESIVE ; 83107 HYSOL EPOXY 10LB
General Purpose Structural Adhesive; Multipurpose; Kit; Multiple Refer to Manufacturer; Laminating Resin | Small Assembly; Pink; 10 Lb
Part #
420336
BDI #
1056365
Details
1012.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9412-10LB-KIT-IDH-420336/p/1056365
Your Price
$ 1,012.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
8.17
EAN
0079340831070
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Laminating Resin | Small Assembly
Tradename
9412 | HYSOL
Manufacturer's Description
Loctite 9412 Hysol Epoxy Adhesive
Color
Pink
Container Size value And um
10 Lb
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Self Leveling | High Strength | Low Viscosity | Work Life 60 Min
Net Weight
160 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83107
Weight / LBS
18.016
Long Description
General Purpose Structural Adhesive; Multipurpose; Kit; Multiple Refer to Manufacturer; Laminating Resin | Small Assembly; Pink; 10 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



