LOCTITE
LOCTITE
SF A-534R 1QT IDH 1254434
LOCTITE LOCTITE
Description
NOT AVAILABLE IN CA
General Purpose Structural Adhesive Activator; Surface Preparation; Bottle; Liquid; Machinery; Red; 1 Qt
Part #
1254434
BDI #
1055278
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/SF-A-534R-1QT-IDH-1254434/p/1055278
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201615
Weight / Kilogram
1.001
EAN
0079340437845
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Activator
Typical Use
Surface Preparation
Container Type
Bottle
Texture
Liquid
Application
Machinery
Tradename
A534R
Manufacturer's Description
Loctite A-534R Activator
Color
Red
Container Size value And um
1 Qt
Substrate Material
Metal
Degree of Flashpoint value And um
98.8 Deg C
Odor
Acrylic
VOC Content - Percentage
0.98 Percentage | 9.59 g/l
Other Features
Environmental Friendly | Solvent Free | Requires No Drying Time
Net Weight
32 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1254434
Weight / LBS
2.383
Long Description
General Purpose Structural Adhesive Activator; Surface Preparation; Bottle; Liquid; Machinery; Red; 1 Qt
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh