

LOCTITE
LOCTITE
2047 HIGH LUBE 1L/33.814OZ IDH 1361396
LOCTITE LOCTITE
Description
2047 HIGH LUBE 1L/33.814OZ IDH 1361396 ; THREADLOCKER ADHESIVE
Anaerobic Threadlocker; High Lubricity; Bottle; 1 L; Threaded Fastener Greater than 7/8 Inch Dia; Black
Part #
1361396
BDI #
25133429
Details
1876.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/2047-HIGH-LUBE-1L-33-814OZ-IDH-1361396/p/25133429
Your Price
$ 1,876.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.19
EAN
0079340439382
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
High Lubricity
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener Greater than 7/8 Inch Dia
Tradename
2047
Manufacturer's Description
Loctite 2047 High Strength Black Threadlocker
Color
Black
Container Size value And um
1 L
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C PMCC
Odor
Mild
VOC Content - Percentage
6.05 Percentage | 53 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Food Grade | 2000 CP Viscosity | 375 In-Lbs Breakaway Torque | 80 In-Lbs Prevailing Torque
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1361396
Long Description
Anaerobic Threadlocker; High Lubricity; Bottle; 1 L; Threaded Fastener Greater than 7/8 Inch Dia; Black
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh