https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-22205-CAPSL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDEwMjR8aW1hZ2UvanBlZ3xhR1V6TDJnM09DOHhNRFUxTnpJMk5qTTJNak01T0M5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpJeU1EVmZRMEZRVTB4Zk16QXdlRE13TUM1cWNHY3wyZTZlNTY2YzA0OWQ3MDNkMTk5ZGZjMDdkNGMxOTk4NWQ5OTk5MTllMGRmOTAxMzc0YzZlYzdhMmMzNGZiZjhk
1055859
Threadlocker
LOCTITE
LOCTITE
222MS 0.5ML IDH 231483
LOCTITE LOCTITE
Description
222MS 0.5ML IDH 231483 THREADLOCKER ; 22205 CAPSULE 0.5ML LQD PURPLE 100EA/CS
Anaerobic Threadlocker; Small Screw; Capsule; 0.5 Ml; Liquid; Adjustment Screw | Countersunk Head Screw | Set Screw | Collar | Pulley | Tool Holder and Controller; Purple
Part #
231483
BDI #
1055859
Details
5.2984611600000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/Threadlocker/222MS-0-5ML-IDH-231483/p/1055859
Your Price
$ 5.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.003
EAN
0079340222052
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Low Strength
Typical Use
Small Screw
Container Type
Capsule
Texture
Liquid
Application
Adjustment Screw | Countersunk Head Screw | Set Screw | Collar | Pulley | Tool Holder and Controller
Tradename
222MS
Manufacturer's Description
Loctite 222MS Low Strength Purple Threadlocker
Color
Purple
Container Size value And um
0.5 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.19 Percentage | 1.79 g/l
Conformance to Certificate
ASTM D5363 | CFIA | MIL-S-46163A Type II Grade M | NSF P1
Other Features
Anaerobic Technology | Food Grade | Viscosity 1200 CP | Torque Breakaway 53; Prevailing 30 In-Lbs
Net Weight
0.02 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
22205
Weight / LBS
0.009
Long Description
Anaerobic Threadlocker; Small Screw; Capsule; 0.5 Ml; Liquid; Adjustment Screw | Countersunk Head Screw | Set Screw | Collar | Pulley | Tool Holder and Controller; Purple
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh