

1055713
螺纹锁紧
LOCTITE
LOCTITE
290 GREEN 1L IDH 209745
LOCTITE LOCTITE
描述
LOCTITE 290 GREEN 1L IDH 209745
Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 1 L; Liquid; Instrumentation Screw | Electrical Connector | Set Screw | Seal Porosity in Weld and Metal Part; Green
制造商部件号
290 GREEN 1L IDH 209745
BDI部件号
1055713
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E8%9E%BA%E7%BA%B9%E9%94%81%E7%B4%A7/290-GREEN-1L-IDH-209745/p/1055713
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340290433
重量 / Kilogram
1.16
Product Group - BDI
C00104
产品名称
Threadlocker
产品类型
Medium Strength Wicking
典型用途
Fine Threaded Fastener
容器类型
Bottle
形态
Liquid
应用
Instrumentation Screw | Electrical Connector | Set Screw | Seal Porosity in Weld and Metal Part
品名
290
制造商描述
Loctite 290 Green Threadlocker
颜色
Green
容器规格(数值及单位)
1 L
基材
Metal
闪点(数值及单位)
Above 93.3 Deg C TCC
气味
Mild
VOC含量 - 百分比
2.27 Percentage | 22.1 g/l
符合证书
ANSI/NSF 61 | CFIA | MIL-S-46163A Type III Grade R | MIL-S-46163A Type II Grade M | NSF P1
其它特点
Anaerobic Technology | Food Grade | Viscosity 20 To 55 CP | Torque Breakaway 90; Prevailing 260 In-Lbs
净重
33.8 Oz
类别 - BDI
Chemicals Adhesives Threadlockers
名称
Threadlocker
关键字串
Anaerobic
制造商货号
29043
重量/磅
2.557
详细描述
Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 1 L; Liquid; Instrumentation Screw | Electrical Connector | Set Screw | Seal Porosity in Weld and Metal Part; Green