LOCTITE
LOCTITE
SF 7070 1GAL
LOCTITE LOCTITE
Description
LOCTITE SF 7070 1GAL
General Purpose Cleaner | Degreaser; Can; Liquid; General Purpose | Industry; Loctite ODC-Free Cleaner and Degreaser; Clear; 1 Gal
Part #
SF 7070 1GAL
BDI #
24599653
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/SF-7070-1GAL/p/24599653
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Can
Texture
Liquid
Application
General Purpose | Industry
Tradename
SF 7070
Manufacturer's Description
Loctite ODC-Free Cleaner and Degreaser
Color
Clear
Substrate Material
Metal | Plastic | Rubber
Odor
Citrus Fruit Like
Conformance to Certificate
ASTM D543 | NSF K1
Other Features
Non Curing | Removes Oil - Grease - Lubrication Fluid
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner | Degreaser; Can; Liquid; General Purpose | Industry; Loctite ODC-Free Cleaner and Degreaser; Clear; 1 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh