Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg TITRATING SOLUTION 104 1L IDH 592416
18203554 Specialty Purpose Cleaners 

LOCTITE LOCTITE

TITRATING SOLUTION 104 1L IDH 592416

Description

TITRATING SOLUTION 104 IDH 592416 ; 104 1L BOTTLE

Specialty Purpose Titrating Solution;Laboratory;Bottle;Liquid;Conversion Coating;Red;1 L

Part #

592416

BDI #
18203554

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

191.14 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 191.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
1.107
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Titrating Solution
Typical Use
Laboratory
Container Type
Bottle
Texture
Liquid
Application
Conversion Coating
Manufacturer's Description
Loctite Titrating Solution
Color
Red
Container Size value And um
1 L
Degree of Flashpoint value And um
No Flashpoint
Odor
Odorless
Other Features
Non Flammable
Net Weight
1 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Solution
Keyword String
Titrating
Manufacturer URL
https://www.loctite.com
Weight / LBS
3.25
Long Description
Specialty Purpose Titrating Solution;Laboratory;Bottle;Liquid;Conversion Coating;Red;1 L

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh