https://www.bdiexpress.com/medias/INDGATGREASE-MOLY-EP-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjR8aW1hZ2UvanBlZ3xhR0ZsTDJobFpDOHhNRFF5T0RnMk9UY3dOVGMxT0M5SlRrUkhRVlJIVWtWQlUwVmZUVTlNV1Y5RlVGOURVbFJmTXpBd2VETXdNQzVxY0djfGVkZmM2ZGI3NGJiZGU2OGE3Mjk0M2MxNTM3ZDU2NTA3MGNkMmI1ZTc4YWQxYjQzOTg0MjkxN2RmNDk1ODEwYjA
https://www.bdiexpress.com/medias/INDGATGREASE-MOLY-EP-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjR8aW1hZ2UvanBlZ3xhR0ZsTDJobFpDOHhNRFF5T0RnMk9UY3dOVGMxT0M5SlRrUkhRVlJIVWtWQlUwVmZUVTlNV1Y5RlVGOURVbFJmTXpBd2VETXdNQzVxY0djfGVkZmM2ZGI3NGJiZGU2OGE3Mjk0M2MxNTM3ZDU2NTA3MGNkMmI1ZTc4YWQxYjQzOTg0MjkxN2RmNDk1ODEwYjA
GATES
GATES
7482-0884
GATES GATES
Description
7482-0884 ; GC32XD - MOLY E.P. GREASE
Lithium Complex Grease; Multipurpose; Cartridge; Semi Solid; Sleeve Journal Joint | Ball Joint | Sliding Motion | Crimper; Black; 14 Oz
Part #
7482-0884
BDI #
1124303
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/7482-0884/p/1124303
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.227
Product Group - BDI
G00190
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Semi Solid
Application
Sleeve Journal Joint | Ball Joint | Sliding Motion | Crimper
Tradename
LubriMatic
Manufacturer's Description
Moly EP Lithium Grease
Color
Black
Container Size value And um
14 Oz
Degree of Flashpoint value And um
105 Deg C
Odor
Slight Hydrocarbon
NLGI Grade
2
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.gates.com
Long Description
Lithium Complex Grease; Multipurpose; Cartridge; Semi Solid; Sleeve Journal Joint | Ball Joint | Sliding Motion | Crimper; Black; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


