

TIMKEN
TIMKEN
GR220C-2
TIMKEN TIMKEN
Description
GR220C-2 LUBRICANT GREASE ; NON-RETURNABLE 14.1OZ 10EA/PAK
Poly Urea Grease; Bearing; Cartridge; Grease; Ball Bearing | Generator | Starter | Electric Motor; Dark Blue; 14 Oz
Part #
GR220C
BDI #
1356327
Details
33.46
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/GR220C-2/p/1356327
Your Price
$ 33.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.397
EAN
0053893972145
Product Group - BDI
C00104
Product Name
Grease
Product Base
Poly Urea
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Ball Bearing | Generator | Starter | Electric Motor
Manufacturer's Description
Timken Ball Bearing Pillow Block Grease
Color
Dark Blue
Container Size value And um
14 Oz
Degree of Flashpoint value And um
255 Deg C
NLGI Grade
2
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Poly Urea
Manufacturer URL
https://www.timken.com
Long Description
Poly Urea Grease; Bearing; Cartridge; Grease; Ball Bearing | Generator | Starter | Electric Motor; Dark Blue; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh