Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB 8104 1L IDH 1652337 https://www.bdiexpress.com/medias/INDLOCGREASE-8104-CAN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzMDl8aW1hZ2UvanBlZ3xhRFprTDJnMlppOHhNRGMyTXpVeE5qVTBNekF3Tmk5SlRrUk1UME5IVWtWQlUwVmZPREV3TkY5RFFVNWZNVXhmTXpBd2VETXdNQzVxY0djfDM5MTk4NGI0ZWY3MDI4OTYyYjUxN2I1N2NhM2JkYzU0OWE4OGJlNDAwYzY4ZjY3YTMyYWE0ZDYwNzczZjg1YzM
24743283 Grease 

LOCTITE LOCTITE

LB 8104 1L IDH 1652337

Description

LOCTITE LB 8104 1L IDH 1652337

Silicone Grease; O-Ring; Can; Paste; Food Processing Industry; Colorless; 1 L

Part #

LB 8104 1L IDH 1652337

BDI #
24743283

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone
Typical Use
O-Ring
Container Type
Can
Texture
Paste
Application
Food Processing Industry
Manufacturer's Description
Food Grade Grease
Color
Colorless
Container Size value And um
1 L
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Odorless
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
NSF H1
NLGI Grade
2 to 3
Other Features
Non Flammable
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Long Description
Silicone Grease; O-Ring; Can; Paste; Food Processing Industry; Colorless; 1 L

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh