

LOCTITE
LOCTITE
LB 8801 13OZ
LOCTITE LOCTITE
Description
LOCTITE LB 8801 13OZ
Silicone Grease; Multipurpose; Aerosol Can; Aerosol; Stopcock | Plug or Ball Valve | Valve Stem Packing | Protector for Electrical Contact; Clear; 13 Oz
Part #
LB 8801 13OZ
BDI #
24601107
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LB-8801-13OZ/p/24601107
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Stopcock | Plug or Ball Valve | Valve Stem Packing | Protector for Electrical Contact
Manufacturer's Description
Silicone Dielectric Compound
Color
Clear
Container Size value And um
13 Oz
Degree of Flashpoint value And um
Below -18 Deg C
Odor
Petroleum
VOC Content - Percentage
0 Percentage
Other Features
Non-Curing | Dielectric Compound
Net Weight
13 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Weight / LBS
0.5
Long Description
Silicone Grease; Multipurpose; Aerosol Can; Aerosol; Stopcock | Plug or Ball Valve | Valve Stem Packing | Protector for Electrical Contact; Clear; 13 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh