https://www.bdiexpress.com/medias/INDGATGREASE-UNIREX-N3-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzh8aW1hZ2UvanBlZ3xhR0poTDJneE5TOHhNRFF5T0RnM01ERXpNVGMwTWk5SlRrUkhRVlJIVWtWQlUwVmZWVTVKVWtWWVgwNHpYMUJNWHpNd01IZ3pNREF1YW5CbnxiZjQ4NjA5NWQ1YmUxNjgyMzE1ZTA5ZjYwOWM0NjU2MTZlMjRjNDI4NGVmZjM1NzI5Nzk2ZmQ0Mzk0NmEzMTcw
https://www.bdiexpress.com/medias/INDGATGREASE-UNIREX-N3-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzh8aW1hZ2UvanBlZ3xhR0poTDJneE5TOHhNRFF5T0RnM01ERXpNVGMwTWk5SlRrUkhRVlJIVWtWQlUwVmZWVTVKVWtWWVgwNHpYMUJNWHpNd01IZ3pNREF1YW5CbnxiZjQ4NjA5NWQ1YmUxNjgyMzE1ZTA5ZjYwOWM0NjU2MTZlMjRjNDI4NGVmZjM1NzI5Nzk2ZmQ0Mzk0NmEzMTcw
GATES
GATES
VASELINA UNIREX N3 18KG MOBIL
GATES GATES
Description
GATES VASELINA UNIREX N3 18KG MOBIL
Lithium Complex Grease; Bearing; Pail; Semi Solid; Electric Motor; Green; 18 Kg
Part #
VASELINA UNIREX N3 18KG MOBIL
BDI #
22570178
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/VASELINA-UNIREX-N3-18KG-MOBIL/p/22570178
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.414
Product Group - BDI
G00
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Pail
Texture
Semi Solid
Application
Electric Motor
Tradename
Mobil Unirex N 3
Manufacturer's Description
High Temperature Bearing Grease
Color
Green
Container Size value And um
18 Kg
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
NLGI Grade
2 To 3
Net Weight
18 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.gates.com
Long Description
Lithium Complex Grease; Bearing; Pail; Semi Solid; Electric Motor; Green; 18 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


