https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483180-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNjd8aW1hZ2UvanBlZ3xhREZpTDJobU1TOHhNRE13TkRRMk1UTXdOemt6TkM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE9EQmZNekF3ZURNd01DNXFjR2N8Nzc0MzI3N2Q3MjEwMzI4NDBhZTI1ZDU0ZjJlMDZhNGI0OWQ1ZjEwY2EzZDUxMjU4OWNmMjI5MDc2ODk4ODljNQ
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483180-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNjd8aW1hZ2UvanBlZ3xhREZpTDJobU1TOHhNRE13TkRRMk1UTXdOemt6TkM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE9EQmZNekF3ZURNd01DNXFjR2N8Nzc0MzI3N2Q3MjEwMzI4NDBhZTI1ZDU0ZjJlMDZhNGI0OWQ1ZjEwY2EzZDUxMjU4OWNmMjI5MDc2ODk4ODljNQ
CRC
CRC
03400
CRC CRC
Description
03400 TRUETAP HEAVY DUTY CUTTING FLUID ; 16 OZ BOTTLE 12EA/CS
Cutting Oil; Mineral Oil Type; Cutting; Bottle; Liquid; Tapping | Threading | Drilling | Sawing | Shearing | Turning | Metal Part | Pipe | Conduit | Screw | Bolt Hole | Housing | Gear | Chain; Amber; 16 Oz Container Size
Part #
03400
BDI #
21483180
Details
50.83
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/03400/p/21483180
Your Price
$ 50.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
0.416
EAN
0078254034003
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Cutting
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Tapping | Threading | Drilling | Sawing | Shearing | Turning | Metal Part | Pipe | Conduit | Screw | Bolt Hole | Housing | Gear | Chain
Tradename
TRUETAP
Manufacturer's Description
TRUETAP HD Heavy Duty Cutting Fluid
Color
Amber
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Above 415 Deg F
Odor
Wintergreen
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.70
Noun
Oil
Keyword String
Cutting
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.91667
Long Description
Cutting Oil; Mineral Oil Type; Cutting; Bottle; Liquid; Tapping | Threading | Drilling | Sawing | Shearing | Turning | Metal Part | Pipe | Conduit | Screw | Bolt Hole | Housing | Gear | Chain; Amber; 16 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


