

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
68-N 55GAL DRUM ; L0842-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS 68-N 55GAL DRUM ; L0842-062
Lubricating Oil; Petroleum Based Type; Compressor | Pump; Drum; Liquid; Refrigeration Compressor; Amber; 55 Gal Container Size
制造商部件号
68-N 55GAL DRUM ; L0842-062
BDI部件号
18231584
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/68-N-55GAL-DRUM-;-L0842-062/p/18231584
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215484218
重量 / Kilogram
207.021
Product Group - BDI
C00104
产品名称
Oil
产品类型
Petroleum Based
典型用途
Compressor | Pump
容器类型
Drum
形态
Liquid
SAE/ISO等级
SAE 20 | ISO 68
应用
Refrigeration Compressor
制造商描述
Naphthenic - Mineral Oil Based - Refrigeration Compressor Fluid
颜色
Amber
容器规格(数值及单位)
55 Gal
闪点(数值及单位)
196 Deg C
气味
Mild
其它特点
Utilizing Ammonia | Wax Free | Chlorofluorocarbon and Hydro Chlorofluorocarbon Refrigerants
净重
7040 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Lubricating Pump
制造商货号
L0842-062
重量/磅
445
详细描述
Lubricating Oil; Petroleum Based Type; Compressor | Pump; Drum; Liquid; Refrigeration Compressor; Amber; 55 Gal Container Size