21510124
油
FUCHS
FUCHS
RENOLIN UNISYN CLP 460 5GAL PAIL
FUCHS FUCHS
描述
FUCHS RENOLIN UNISYN CLP 460 5GAL PAIL
Gear Oil; Synthetic | Polyalphaolefin Type; Bearing | Gear; Pail; Liquid; Bearing | Joint | Pressure Screw | Spur Gear | Worm Gear | Planetary Gear; Pale Yellow; 5 Gal Container Size
制造商部件号
RENOLIN UNISYN CLP 460 5GAL PAIL
BDI部件号
21510124
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/RENOLIN-UNISYN-CLP-460-5GAL-PAIL/p/21510124
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Oil
产品类型
Synthetic | Polyalphaolefin
典型用途
Bearing | Gear
容器类型
Pail
形态
Liquid
SAE/ISO等级
ISO 6743-6 | ISO 12925-1
应用
Bearing | Joint | Pressure Screw | Spur Gear | Worm Gear | Planetary Gear
品名
RENOLIN
制造商描述
Fully Synthetic Industrial Gear Lubricants Based on Polyalphaolefins
颜色
Pale Yellow
容器规格(数值及单位)
5 Gal
闪点(数值及单位)
300 Deg C
符合证书
DIN 51517-3
净重
640 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Gear
制造商货号
65302600026
详细描述
Gear Oil; Synthetic | Polyalphaolefin Type; Bearing | Gear; Pail; Liquid; Bearing | Joint | Pressure Screw | Spur Gear | Worm Gear | Planetary Gear; Pale Yellow; 5 Gal Container Size


