Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg STABYLAN B 50 1 QT CAN
22336672 Oil 

FUCHS FUCHS

STABYLAN B 50 1 QT CAN

Description

STABYLAN B 50 1 QT CAN ; 1 QT CAN 2/CASE

Chain Oil; Synthetic Type; Chain; Can; Liquid; Oven Chain; Black; 1 Qt Container Size

Part #

65123100279

BDI #
22336672

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.91
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic
Typical Use
Chain
Container Type
Can
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Oven Chain
Tradename
STABYLAN
Manufacturer's Description
High Performance - Hot Oven Chain Lubricant
Color
Black
Container Size value And um
1 Qt
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65123100279
Long Description
Chain Oil; Synthetic Type; Chain; Can; Liquid; Oven Chain; Black; 1 Qt Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh