https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0979-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDl8aW1hZ2UvanBlZ3xhRFJpTDJnek5pOHhNREU0TVRNM01EVTNOamt5Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TnpsZk1EWXdYek13TUhnek1EQXVhbkJufGExMzkzZWJjMjIwMmMwNTk1ZjUyM2MwODA3MGY2MjIxYWI2MTRhODQ0Njg3MDM0ZGI3OTQ0MTkzMTlmNjU4NGM
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0979-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDl8aW1hZ2UvanBlZ3xhRFJpTDJnek5pOHhNREU0TVRNM01EVTNOamt5Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TnpsZk1EWXdYek13TUhnek1EQXVhbkJufGExMzkzZWJjMjIwMmMwNTk1ZjUyM2MwODA3MGY2MjIxYWI2MTRhODQ0Njg3MDM0ZGI3OTQ0MTkzMTlmNjU4NGM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN LUBE 1000 5GAL PAIL ; L0979-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
SYN LUBE 1000 5GAL PAIL ; L0979-060 ; FLUID
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Pail; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing; Water White; 5 Gal Container Size
Part #
L0979-060
BDI #
18228555
Details
1220.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SYN-LUBE-1000-5GAL-PAIL-;-L0979-060/p/18228555
Your Price
$ 1,220.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
18.144
EAN
0089215597901
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 1000
Application
Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing
Manufacturer's Description
Syn-Lube Series Super Multi-Purpose - Polyalphaolefin (PAO)-Based Fluid
Color
Water White
Container Size value And um
5 Gal
Degree of Flashpoint value And um
260 Deg C
Odor
Odorless
Conformance to Certificate
ASTM D-5182 | DIN 51354 | NSF H2
Other Features
High Performance | Synthetic Based | Zinc Free
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0979-060
Weight / LBS
40
Long Description
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Pail; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing; Water White; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


