![SILICONE-24OZ](/medias/INDXXXXXXXXX-405-021200-85822-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMjF8aW1hZ2UvanBlZ3xhRE0xTDJoaFpTOHhNRE15T1RBd05EUTNORE01T0M5SlRrUllXRmhZV0ZoWVdGaGZOREExWHpBeU1USXdNRjg0TlRneU1sOHpNREI0TXpBd0xtcHdad3w0ZDhjMmVmMzdiN2VjNzkzMzZiOTQxZDJjZWViOWRhZjBlYmVkNWQzZjg0NmRlMjY5NjM5ODEyN2NjYzI3ZDk5)
![SILICONE-24OZ](/medias/INDXXXXXXXXX-405-021200-85822-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMjF8aW1hZ2UvanBlZ3xhRE0xTDJoaFpTOHhNRE15T1RBd05EUTNORE01T0M5SlRrUllXRmhZV0ZoWVdGaGZOREExWHpBeU1USXdNRjg0TlRneU1sOHpNREI0TXpBd0xtcHdad3w0ZDhjMmVmMzdiN2VjNzkzMzZiOTQxZDJjZWViOWRhZjBlYmVkNWQzZjg0NmRlMjY5NjM5ODEyN2NjYzI3ZDk5)
24361346
Lubricants
3M
3M
SILICONE-24OZ
3M 3M
Description
SILICONE-24OZ
Silicone Lubricant; 24Fl-OZ Nominal Capacity Volume; 13.25OZ Nominal Weight Capacity; Clear Color; 24Fl-OZ Container Size; Aerosol Can Packing Type; Rust/Sticking/Freezing Resistance; Spray Type; For Machinery, Slide, Chute, Conveyor Application
Part #
7000000925
BDI #
24361346
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/SILICONE-24OZ/p/24361346
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
EAN
0021200858222
Product Group - BDI
C00104
Noun
Lubricant
Keyword String
Silicone
Manufacturer Item Number
405-021200-85822
Product Detail
Silicone Lubricant
Product Specification
24Fl-OZ Nominal Capacity Volume; 13.25OZ Nominal Weight Capacity; Clear Color; 24Fl-OZ Container Size; Aerosol Can Packing Type; Rust/Sticking/Freezing Resistance; Spray Type; For Machinery, Slide, Chute, Conveyor Application
Long Description
Silicone Lubricant; 24Fl-OZ Nominal Capacity Volume; 13.25OZ Nominal Weight Capacity; Clear Color; 24Fl-OZ Container Size; Aerosol Can Packing Type; Rust/Sticking/Freezing Resistance; Spray Type; For Machinery, Slide, Chute, Conveyor Application