https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-00616-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MTN8aW1hZ2UvanBlZ3xhREE1TDJnME5pOHhNRGN4TVRJNE5UVTVOakU1TUM5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTURBMk1UWmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58NWI4NGJkMzIwNDI2YWM4OTVlYzljZTZmYmM3M2JkMTQ3YjBkNWQzNWYyMzU1NWM3MzA4ZTQwOGZhZjExMWRkZg
https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-00616-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MTN8aW1hZ2UvanBlZ3xhREE1TDJnME5pOHhNRGN4TVRJNE5UVTVOakU1TUM5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTURBMk1UWmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58NWI4NGJkMzIwNDI2YWM4OTVlYzljZTZmYmM3M2JkMTQ3YjBkNWQzNWYyMzU1NWM3MzA4ZTQwOGZhZjExMWRkZg
LPS
LPS
00616
LPS LPS
Description
00616 MAGNUM PREMIUM LUBRICANT ; AEROSOL CAN 11OZ
Wet Film Lubricant; Multi Purpose; Aerosol Can; Aerosol; Bearing | Valve | Cable | Linkage | Die | Bit | Fastener | Engine | Motor | Hoist | Lift | Dragline | Metal Part | Hand Tool; Brown; 11 Oz
Part #
428-C00616
BDI #
600129
Details
69.82
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/00616/p/600129
Your Price
$ 69.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
5.44
EAN
0078827006161
Product Group - BDI
C00104
Product Name And Type
Specialty Wet Film Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Bearing | Valve | Cable | Linkage | Die | Bit | Fastener | Engine | Motor | Hoist | Lift | Dragline | Metal Part | Hand Tool
Manufacturer's Description
Magnum Premium Lubricant with PTFE
Color
Brown
Container Size value And um
11 Oz
Degree of Flashpoint value And um
79 Deg C
Odor
Mild Sweet
VOC Content - Percentage
2.9 Percentage | 0.2 Lb/Gal
Conformance to Certificate
NSF H2
Other Features
PTFE Additive Improve Performance
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Wet Film
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
00616
Weight / LBS
1
Long Description
Wet Film Lubricant; Multi Purpose; Aerosol Can; Aerosol; Bearing | Valve | Cable | Linkage | Die | Bit | Fastener | Engine | Motor | Hoist | Lift | Dragline | Metal Part | Hand Tool; Brown; 11 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


