

CRC
CRC
03055
CRC CRC
描述
CRC 03055
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Conveyor Chain | Packaging Equipment | Hoist Chain | Link and Roller Assembly | Forklift Truck | Industrial Application; Clear Water White; 12 Oz
制造商部件号
03055
BDI部件号
21483063
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/03055/p/21483063
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 117 |
BDI- 美国 | 160 |
产品详细信息
分类
最低订购量
无
EAN条码
0078254030555
重量 / Kilogram
0.453
Product Group - BDI
C00104
产品名称及类别
Specialty Lubricant
典型用途
Multi Purpose
容器类型
Aerosol Can
形态
Liquid
应用
Conveyor Chain | Packaging Equipment | Hoist Chain | Link and Roller Assembly | Forklift Truck | Industrial Application
制造商描述
CRC Food Grade Chain Lube
颜色
Clear Water White
容器规格(数值及单位)
12 Oz
闪点(数值及单位)
Above 187.8 Deg F
气味
Odorless
VOC含量 - 百分比
15 Percentage | 1.09 Lb/Gal
符合证书
NSF H1
净重
16 Oz
类别 - BDI
Chemicals Lubricants Specialty Purpose
名称
Lubricant
关键字串
Multi Purpose
重量/磅
1
详细描述
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Conveyor Chain | Packaging Equipment | Hoist Chain | Link and Roller Assembly | Forklift Truck | Industrial Application; Clear Water White; 12 Oz