https://www.bdiexpress.com/medias/INDCRCLUBXXX-SP-5-56CL-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MDB8aW1hZ2UvanBlZ3xhR00wTDJnMk55ODVPRE0wTkRnd05qTXhPRE00TDBsT1JFTlNRMHhWUWxoWVdGOVRVRjgxWHpVMlEweGZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58ZjEyY2IyNTcxNTQyN2E1ZjUyMDY1OGVjZjdlY2I3N2JjZDg2OTgxOTMzYTQyNTk2MTgyZDcwZWZhMzMyMzA4Ng
https://www.bdiexpress.com/medias/INDCRCLUBXXX-SP-5-56CL-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MDB8aW1hZ2UvanBlZ3xhR00wTDJnMk55ODVPRE0wTkRnd05qTXhPRE00TDBsT1JFTlNRMHhWUWxoWVdGOVRVRjgxWHpVMlEweGZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58ZjEyY2IyNTcxNTQyN2E1ZjUyMDY1OGVjZjdlY2I3N2JjZDg2OTgxOTMzYTQyNTk2MTgyZDcwZWZhMzMyMzA4Ng
CRC
CRC
5-56+PTFE CLEVER-STRAW AER 500ML
CRC CRC
描述
CRC 5-56+PTFE CLEVER-STRAW AER 500ML
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Circuit Breaker | Transformer | Switchgear | Motor | Generator | Alarm System | Casting | Gear | Weld Rod | Wire | Fixture; Amber; 500 Ml
制造商部件号
5-56+PTFE CLEVER-STRAW AER 500ML
BDI部件号
22152606
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/5-56+PTFE-CLEVER-STRAW-AER-500ML/p/22152606
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 波兰 | 58 |
| BDI- 匈牙利 | 11 |
产品详细信息
分类
最低订购量
无
EAN条码
5412386068768
重量 / Kilogram
0.5
Product Group - BDI
C00104
产品名称及类别
Specialty Lubricant
典型用途
Multi Purpose
容器类型
Aerosol Can
形态
Liquid
应用
Circuit Breaker | Transformer | Switchgear | Motor | Generator | Alarm System | Casting | Gear | Weld Rod | Wire | Fixture
制造商描述
CRC Multifunctional Service Fluid For Use In The Professional Mechanical Maintenance
颜色
Amber
容器规格(数值及单位)
500 Ml
闪点(数值及单位)
Above 70 Deg C
气味
Characteristic
VOC含量 - 百分比
560 G/L
其它特点
With PTFE | Clever-Straw
净重
500 Ml
类别 - BDI
Chemicals Lubricants Specialty Purpose
名称
Lubricant
关键字串
Multi Purpose
重量/磅
1.16183
详细描述
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Circuit Breaker | Transformer | Switchgear | Motor | Generator | Alarm System | Casting | Gear | Weld Rod | Wire | Fixture; Amber; 500 Ml


