DOW CORNING
DOW CORNING
510 500CST 3.6KG CLEAR PL
DOW CORNING DOW CORNING
描述
DOW CORNING 510 500CST 3.6KG CLEAR PL
Hydraulic Fluid; Applications requiring Radiation Resistance; Pail; Liquid; Hydraulic Arrestor | Hydraulically Actuated Valve; Colorless; 8 Lb
制造商部件号
510 500CST 3.6KG CLEAR PL
BDI部件号
22149522
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/510-500CST-3-6KG-CLEAR-PL/p/22149522
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称及类别
Specialty Fluid
典型用途
Applications requiring Radiation Resistance
容器类型
Pail
形态
Liquid
应用
Hydraulic Arrestor | Hydraulically Actuated Valve
制造商描述
Fluid - 500 cSt
颜色
Colorless
容器规格(数值及单位)
8 Lb
闪点(数值及单位)
327 Deg C OC | Above 101.1 Deg C CC
气味
Odorless
VOC含量 - 百分比
2.5 Percentage
其它特点
Heat Stable | Excellent Dielectric Strength
类别 - BDI
Chemicals Lubricants Specialty Purpose
名称
Fluid
关键字串
Hydraulic
重量/磅
8
详细描述
Hydraulic Fluid; Applications requiring Radiation Resistance; Pail; Liquid; Hydraulic Arrestor | Hydraulically Actuated Valve; Colorless; 8 Lb

