WALTER SURFACE TECH
WALTER SURFACE TECH
53A103
WALTER SURFACE TECH WALTER SURFACE TECH
描述
WALTER SURFACE TECH 53A103
Thread Cutting Lubricant; Thread Cutting; Bottle; Liquid; Hand Tapping | Machine Tapping | Threading; Light Yellow; 350 Ml
制造商部件号
53A103
BDI部件号
17793268
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/53A103/p/17793268
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 加拿大 | 5 |
产品详细信息
分类
最低订购量
无
EAN条码
0662980076477
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称及类别
Specialty Lubricant
典型用途
Thread Cutting
容器类型
Bottle
形态
Liquid
应用
Hand Tapping | Machine Tapping | Threading
品名
TAPCUT
制造商描述
Tapcut Thread Cutting Lubricant
颜色
Light Yellow
容器规格(数值及单位)
350 Ml
闪点(数值及单位)
Below 250 Deg C
气味
Characteristic
其它特点
Anti-Wear Protection | Non-Toxic | Biodegradable
净重
350 Ml
类别 - BDI
Chemicals Lubricants Specialty Purpose
名称
Lubricant
关键字串
Thread Cutting
详细描述
Thread Cutting Lubricant; Thread Cutting; Bottle; Liquid; Hand Tapping | Machine Tapping | Threading; Light Yellow; 350 Ml



