

COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
ATL004 LUBRICANT OIL 4OZ
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS ATL004 LUBRICANT OIL 4OZ
Air Tool Lubricant; Air Tool; Flip Top Bottle; Liquid; Air Tool and Accessory; Yellow; 4 Oz
制造商部件号
ATL004 LUBRICANT OIL 4OZ
BDI部件号
21482768
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/ATL004-LUBRICANT-OIL-4OZ/p/21482768
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / ounce
0.24
EAN条码
0029292288804
Product Group - BDI
C00104
产品名称及类别
Specialty Lubricant
典型用途
Air Tool
容器类型
Flip Top Bottle
形态
Liquid
应用
Air Tool and Accessory
制造商描述
Air Tool Lubricant
颜色
Yellow
容器规格(数值及单位)
4 Oz
闪点(数值及单位)
Above 388 deg F
气味
Petroleum
其它特点
Non-Detergent | Non-Corrosive | Non-Reactive | Stable | Removes Moisture
净重
4 Oz
类别 - BDI
Chemicals Lubricants Specialty Purpose
名称
Lubricant
关键字串
Air Tool
详细描述
Air Tool Lubricant; Air Tool; Flip Top Bottle; Liquid; Air Tool and Accessory; Yellow; 4 Oz