https://www.bdiexpress.com/medias/INDPLULBCTRX-SF01-M120-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNTh8aW1hZ2UvanBlZ3xhRFl4TDJobU1TODVPREV5TkRNM016TTJNRGswTDBsT1JGQk1WVXhDUTFSU1dGOVRSakF4WDAweE1qQmZNekF3ZURNd01DNXFjR2N8NDgzMjU5NWQzNmFlYjVhMjhkNjEwYTg4MTY3NTY5ZDY1Yzc1NTIwYzRhYzM0NDZmNTJlOGFjMTg1MTlmNjI0Ng
https://www.bdiexpress.com/medias/INDPLULBCTRX-SF01-M120-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNTh8aW1hZ2UvanBlZ3xhRFl4TDJobU1TODVPREV5TkRNM016TTJNRGswTDBsT1JGQk1WVXhDUTFSU1dGOVRSakF4WDAweE1qQmZNekF3ZURNd01DNXFjR2N8NDgzMjU5NWQzNmFlYjVhMjhkNjEwYTg4MTY3NTY5ZDY1Yzc1NTIwYzRhYzM0NDZmNTJlOGFjMTg1MTlmNjI0Ng
PERMA
PERMA
16001348 SF01-M120
PERMA PERMA
Description
PERMA 16001348 SF01-M120
Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" RC; 120 CC Capacity; SF01; Grease; Plastic; 1 To 12 Months; 4 Bar; -10 To 50 Deg C; Refillable Cartridge
Part #
16001348 SF01-M120
BDI #
17007470
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubrication-Equipments-and-Components/Single-Point-Lubricators/16001348-SF01-M120/p/17007470
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
0.5
Product Group - BDI
F02234
Product Name
Single Point Lubricator
Drive Type
Motor Driven
Drive Mechanism
Electromechanical
Thread Size
1/4" RC
Capacity
120 CC
Lubricant Name
SF01
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Plastic
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP65
Product Feature
Refillable Cartridge
Maximum Operating Pressure
4 Bar
Operating Temperature Range
-10 To 50 Deg C
Other Features
Lithium/Calcium Thickener
Category - BDI
Single Point Lubricator
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator Refill
Keyword String
Single Point Automatic
Manufacturer URL
https://www.perma-tec.com
Long Description
Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" RC; 120 CC Capacity; SF01; Grease; Plastic; 1 To 12 Months; 4 Bar; -10 To 50 Deg C; Refillable Cartridge
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


