https://www.bdiexpress.com/medias/INDTIMLBCTRX-PG101236-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NzJ8aW1hZ2UvanBlZ3xhRFk1TDJobE15ODVPREV5TkRNM056WXlNRGM0TDBsT1JGUkpUVXhDUTFSU1dGOVFSekV3TVRJek5sOHpNREI0TXpBd0xtcHdad3w2OTkzMzVkNGRlY2NkN2Q0MzJkOTBmYzM5MzI4ZWE1NjM5OTEyYzFiYmQ3YjZhMDMzYzhmZmY3OGVkZDMwODdj
https://www.bdiexpress.com/medias/INDTIMLBCTRX-PG101236-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NzJ8aW1hZ2UvanBlZ3xhRFk1TDJobE15ODVPREV5TkRNM056WXlNRGM0TDBsT1JGUkpUVXhDUTFSU1dGOVFSekV3TVRJek5sOHpNREI0TXpBd0xtcHdad3w2OTkzMzVkNGRlY2NkN2Q0MzJkOTBmYzM5MzI4ZWE1NjM5OTEyYzFiYmQ3YjZhMDMzYzhmZmY3OGVkZDMwODdj
TIMKEN
TIMKEN
PG101236-2
TIMKEN TIMKEN
Description
NOT AVAILABLE IN CANADA
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 120 CC Capacity; GR236 Multi Use Lithium EP1; Grease; Metal; 1 To 12 Months; 4 Bar; 32 To 104 Deg F; Refillable Cartridge
Part #
PG101236
BDI #
1369639
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubrication-Equipments-and-Components/Single-Point-Lubricators/PG101236-2/p/1369639
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
4.83
EAN
0053893982045
Product Group - BDI
C00104
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" RC
Capacity
120 CC
Lubricant Name
GR236 Multi Use Lithium EP1
Lubricant Type
Grease
NLGI Grade
1
Housing Material
Metal
Lubrication Period
1 To 12 Months
Product Feature
Refillable Cartridge
Maximum Operating Pressure
4 Bar
Operating Temperature Range
32 To 104 Deg F
Application
Conveyor | Pump
Category - BDI
Single Point Lubricator
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.timken.com
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 120 CC Capacity; GR236 Multi Use Lithium EP1; Grease; Metal; 1 To 12 Months; 4 Bar; 32 To 104 Deg F; Refillable Cartridge
Overall Diameter
2.638 Inch | 67 Millimeter
Overall Height
4.37 Inch | 111 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


