https://www.bdiexpress.com/medias/INDTIMLBCTRX-PG101312-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDZ8aW1hZ2UvanBlZ3xhREEwTDJoa1pDODVPREV5TkRNM09USTFPVEU0TDBsT1JGUkpUVXhDUTFSU1dGOVFSekV3TVRNeE1sOHpNREI0TXpBd0xtcHdad3wyMjUwZmU1ZTk5YTJlYjg3YmE1ODEzMzgyYzIyZTdhMzM5ZTc2NzU4NTc3MGUxNmVkYTdlYjExNDJhNjA1MDVj
https://www.bdiexpress.com/medias/INDTIMLBCTRX-PG101312-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDZ8aW1hZ2UvanBlZ3xhREEwTDJoa1pDODVPREV5TkRNM09USTFPVEU0TDBsT1JGUkpUVXhDUTFSU1dGOVFSekV3TVRNeE1sOHpNREI0TXpBd0xtcHdad3wyMjUwZmU1ZTk5YTJlYjg3YmE1ODEzMzgyYzIyZTdhMzM5ZTc2NzU4NTc3MGUxNmVkYTdlYjExNDJhNjA1MDVj
TIMKEN
TIMKEN
PG101312-2
TIMKEN TIMKEN
Description
PG101312-2 SINGLE POINT LUBRICATOR
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 120 CC Capacity; GR312; Grease; Metal; 1 To 12 Months; 4 Bar; 32 To 104 Deg F; Refillable Cartridge
Part #
PG101312-2
BDI #
1369649
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubrication-Equipments-and-Components/Single-Point-Lubricators/PG101312-2/p/1369649
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
0.748
EAN
0053893943794
Product Group - BDI
C00104
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" RC
Capacity
120 CC
Lubricant Name
GR312
Lubricant Type
Grease
NLGI Grade
1
Housing Material
Metal
Lubrication Period
1 To 12 Months
Product Feature
Refillable Cartridge
Maximum Operating Pressure
4 Bar
Operating Temperature Range
32 To 104 Deg F
Application
Conveyor | Pump
Category - BDI
Single Point Lubricator
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.timken.com
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 120 CC Capacity; GR312; Grease; Metal; 1 To 12 Months; 4 Bar; 32 To 104 Deg F; Refillable Cartridge
Overall Height
4.37 Inch | 111 Millimeter
Overall Diameter
2.638 Inch | 67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


