17115386
Paints
AERVOE
AERVOE
302
AERVOE AERVOE
Description
302 RUST PROOF ANY-WAY SPRAY PAINT ; SAFETY YELLOW 12 OZ 12EA/CS
Paint; Solvent Base Type; 12Oz Nominal Capacity Volume; 16Oz Nominal Capacity Weight; Safety Yellow Color; High-Gloss Finish; Aerosol Can Packing Type; Mild To Moderate Environment Resistance; 300 Deg F Maximim Temperature Range; Aervoe
Part #
302
BDI #
17115386

Details
11.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/302/p/17115386
Your Price
$ 11.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
0
EAN
0088193003022
Product Group - BDI
C00104
Noun
Paint
Product Detail
Paint
Product Specification
Solvent Base Type; 12Oz Nominal Capacity Volume; 16Oz Nominal Capacity Weight; Safety Yellow Color; High-Gloss Finish; Aerosol Can Packing Type; Mild To Moderate Environment Resistance; 300 Deg F Maximim Temperature Range; Aervoe
Long Description
Paint; Solvent Base Type; 12Oz Nominal Capacity Volume; 16Oz Nominal Capacity Weight; Safety Yellow Color; High-Gloss Finish; Aerosol Can Packing Type; Mild To Moderate Environment Resistance; 300 Deg F Maximim Temperature Range; Aervoe