对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

097302 https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-97302-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI4OXxpbWFnZS9qcGVnfGFHWmpMMmhsWVM4eE1EUTJNVGd5TkRrM05EZzNPQzlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemszTXpBeVgwUXlNbDh6TURCNE16QXdMbXB3Wnd8ZWEwNGY5NGFkYzhiYTBmNDJjMTY0ZGUxNjk4MWFhMTI5M2RiMDA2MTgzNTVjZmZjNzI5OGU2NmI1ZTNhOTI1Mw
20339292 标记 

MARKAL MARKAL

097302

描述

MARKAL 097302

Marker; Yellow Color; 31 Deg C Nominal Flash Point; English Language; 1 Number of Tip; Liquid Physical Form; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Nominal Tip Size; Bullet Tip Type; Liquid Paint Marker Type

制造商部件号

097302

BDI部件号
20339292

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
MARKAL
最低订购量
EAN条码
0048615973029
重量 / Kilogram
0.026
Product Group - BDI
C00104
名称
Marker
产品明细
Marker
产品规格
Yellow Color; 31 Deg C Nominal Flash Point; English Language; 1 Number of Tip; Liquid Physical Form; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Nominal Tip Size; Bullet Tip Type; Liquid Paint Marker Type
详细描述
Marker; Yellow Color; 31 Deg C Nominal Flash Point; English Language; 1 Number of Tip; Liquid Physical Form; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Nominal Tip Size; Bullet Tip Type; Liquid Paint Marker Type