https://www.bdiexpress.com/medias/INDCRNPNTXXX-MRK-SRVY-SPRYBT-FLUPNK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMzZ8aW1hZ2UvanBlZ3xhR1pqTDJnM09TODVPREExTmpNeE9EUTRORGM0TDBsT1JFTlNUbEJPVkZoWVdGOU5Va3RmVTFKV1dWOVRVRkpaUWxSZlJreFZVRTVMWHpNd01IZ3pNREF1YW5CbnxmNzNmMjQxNDljNWFjYWEyOTFiZDFmMTNlMmUyZmEwNDY5MWQwYTljMmIwYTQxNjY2Mzg2NjdmMmE2ZTYzZTk0
https://www.bdiexpress.com/medias/INDCRNPNTXXX-MRK-SRVY-SPRYBT-FLUPNK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMzZ8aW1hZ2UvanBlZ3xhR1pqTDJnM09TODVPREExTmpNeE9EUTRORGM0TDBsT1JFTlNUbEJPVkZoWVdGOU5Va3RmVTFKV1dWOVRVRkpaUWxSZlJreFZVRTVMWHpNd01IZ3pNREF1YW5CbnxmNzNmMjQxNDljNWFjYWEyOTFiZDFmMTNlMmUyZmEwNDY5MWQwYTljMmIwYTQxNjY2Mzg2NjdmMmE2ZTYzZTk0
AERVOE
AERVOE
229
AERVOE AERVOE
Description
229 SURVEY MARKING PAINT ; FL. PINK 17 OZ 12EA/CS
Marking Paint; Pavement; Fluorescent Pink; Aerosol Can; Surveying | Utility Identification | Long Term Marking; 20 Oz Container Size
Part #
229
BDI #
17115427
Details
137.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/229/p/17115427
Your Price
$ 137.32 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0
EAN
0088193002292
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Pavement
Color
Fluorescent Pink
Container Type
Aerosol Can
Application
Surveying | Utility Identification | Long Term Marking
Manufacturer's Description
Aervoe Survey Marking Paint
Container Size value And um
20 Oz
Other Features
Last Up to 6 Months | Non-Freezing | Non-Clogging | Lead-Free | Toluene-Free | 12 Per Case
Net Weight
17 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.aervoe.com
Long Description
Marking Paint; Pavement; Fluorescent Pink; Aerosol Can; Surveying | Utility Identification | Long Term Marking; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


