AERVOE
AERVOE
307
AERVOE AERVOE
Description
307 RUST PROOF ANY-WAY SPRAY PAINT ; SAFETY WHITE 12 OZ 12EA/CS
Enamel Spray Paint; High Performance Safety Rust Proof; Safety White; Aerosol Can; 16 Oz; Indoor | Outdoor | Non-Galvanized Metal | Steel | Masonry | Wood | Machinery | Motor | Tool | Cabinet | Toolbox | Steel Bar | Pipeline | Drum | Conduit | Duct | Furniture | Marking Hazard Area
Part #
307
BDI #
17115411
Details
139.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/307/p/17115411
Your Price
$ 139.30 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.53
EAN
0088193003077
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
High Performance Safety Rust Proof
Color
Safety White
Container Type
Aerosol Can
Application
Indoor | Outdoor | Non-Galvanized Metal | Steel | Masonry | Wood | Machinery | Motor | Tool | Cabinet | Toolbox | Steel Bar | Pipeline | Drum | Conduit | Duct | Furniture | Marking Hazard Area
Tradename
Any-Way
Manufacturer's Description
Solvent-Based Rust Proofing Paint - Bulk
Container Size value And um
16 Oz
Drying Time
15 Min
Other Features
Solvent Base | Rust Proof
Net Weight
12 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.16667
Long Description
Enamel Spray Paint; High Performance Safety Rust Proof; Safety White; Aerosol Can; 16 Oz; Indoor | Outdoor | Non-Galvanized Metal | Steel | Masonry | Wood | Machinery | Motor | Tool | Cabinet | Toolbox | Steel Bar | Pipeline | Drum | Conduit | Duct | Furniture | Marking Hazard Area
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



