https://www.bdiexpress.com/medias/INDKRYXXXXXX-18144971-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NTN8aW1hZ2UvanBlZ3xhR1EzTDJoaVpTOHhNREExT0RFMk1qSTBNVFUyTmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRRNU56RmZNekF3ZURNd01DNXFjR2N8ZjY0NDQ1MTc4MDUxMWZjMmM1M2Q5OTExYTExNzdhZjVkZTM4MDlhYmFiZTFjM2EwYzk2ZmQzOWRiZWRmZWVjNA
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18144971-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NTN8aW1hZ2UvanBlZ3xhR1EzTDJoaVpTOHhNREExT0RFMk1qSTBNVFUyTmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRRNU56RmZNekF3ZURNd01DNXFjR2N8ZjY0NDQ1MTc4MDUxMWZjMmM1M2Q5OTExYTExNzdhZjVkZTM4MDlhYmFiZTFjM2EwYzk2ZmQzOWRiZWRmZWVjNA
KRYLON
KRYLON
A01319007
KRYLON KRYLON
Description
A01319007 YELLOW ACRYLIC ALKYD ENAMEL ; POR 454GM CAN 340GM NET WT
Enamel Spray Paint; Multi Purpose; New Caterpillar Yellow; Aerosol Can; 12 Oz; Light- To Heavy-Duty Painting Projects | Both Indoor | Outdoor | Light To Heavy Duty Painting Project
Part #
A01319007
BDI #
21594629
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Spray/A01319007/p/21594629
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.34
EAN
0075577000197
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Multi Purpose
Color
New Caterpillar Yellow
Container Type
Aerosol Can
Application
Indoor | Outdoor | Light To Heavy Duty Painting Project
Tradename
Tough Coat
Manufacturer's Description
Tough Coat Acrylic Alkyd Enamel
Container Size value And um
12 Oz
Drying Time
15 Min
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.krylon.com
Long Description
Enamel Spray Paint; Multi Purpose; New Caterpillar Yellow; Aerosol Can; 12 Oz; Light- To Heavy-Duty Painting Projects | Both Indoor | Outdoor | Light To Heavy Duty Painting Project
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


