

15070336
厌氧胶
LOCTITE
LOCTITE
542 50ML IDH 246613
LOCTITE LOCTITE
描述
LOCTITE 542 50ML IDH 246613
Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 50 Ml; Liquid; Hydraulic and Pneumatic Connector | Metal Pipe and Fitting; Mild
制造商部件号
542 50ML IDH 246613
BDI部件号
15070336
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E5%8E%8C%E6%B0%A7%E8%83%B6/542-50ML-IDH-246613/p/15070336
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.05
Product Group - BDI
C00104
产品名称
Thread Sealant
典型用途
Hydraulic | Pneumatic Systems
容器类型
Bottle
形态
Liquid
应用
Hydraulic and Pneumatic Connector | Metal Pipe and Fitting
品名
542
制造商描述
Loctite 542 Thread Sealant
颜色
Brown
容器规格(数值及单位)
50 Ml
基材
Metal
闪点(数值及单位)
Above 93 Deg C
气味
Mild
VOC含量 - 百分比
0.45 Percentage | 4.82 g/l
其它特点
Medium Strength | Low Viscosity | Viscosity 525; Thixotropic 1850 cP | Temperature Range -65 to 300 Deg F
类别 - BDI
Chemicals Sealants Anaerobic
名称
Sealant
关键字串
Thread
重量/磅
0.17
详细描述
Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 50 Ml; Liquid; Hydraulic and Pneumatic Connector | Metal Pipe and Fitting; Mild