1055865
厌氧胶
LOCTITE
LOCTITE
554 10ML IDH 231643
LOCTITE LOCTITE
描述
LOCTITE 554 10ML IDH 231643
Thread Sealant; Refrigerant Sealant; Bottle; 10 Ml; Liquid; Threaded Fitting and Pipe | Refrigeration System | Aggressive Chemical | Fiber Plant | Paper Plant | Waste Treatment | Textile Industry
制造商部件号
554 10ML IDH 231643
BDI部件号
1055865
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E5%8E%8C%E6%B0%A7%E8%83%B6/554-10ML-IDH-231643/p/1055865
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 167 |
产品详细信息
分类
最低订购量
无
EAN条码
0079340258822
重量 / Kilogram
0.02
Product Group - BDI
C00104
产品名称
Thread Sealant
典型用途
Refrigerant Sealant
容器类型
Bottle
形态
Liquid
应用
Threaded Fitting and Pipe | Refrigeration System | Aggressive Chemical | Fiber Plant | Paper Plant | Waste Treatment | Textile Industry
品名
554
制造商描述
Loctite 554 Thread Sealant; Refrigerant Sealant
颜色
Red
容器规格(数值及单位)
10 Ml
基材
Metal
闪点(数值及单位)
Above 93.3 Deg C TCC
气味
Characteristic
VOC含量 - 百分比
1.29 Percentage | 12.34 g/l
符合证书
CFIA
其它特点
Medium Viscosity | Food Grade | Viscosity 2500 cP | Temperature Range -65 To 300 Deg F
净重
0.34 Oz
类别 - BDI
Chemicals Sealants Anaerobic
名称
Sealant
关键字串
Thread
制造商货号
25882
重量/磅
0.046
详细描述
Thread Sealant; Refrigerant Sealant; Bottle; 10 Ml; Liquid; Threaded Fitting and Pipe | Refrigeration System | Aggressive Chemical | Fiber Plant | Paper Plant | Waste Treatment | Textile Industry