LOCTITE
LOCTITE
5772 50ML IDH 219487
LOCTITE LOCTITE
Description
5772 50ML IDH 219487 THREAD SEALANT ; 25524 BOT
Thread Sealant; Nuclear | Medium Strength; Bottle; 50 Ml; Liquid; Metal Threaded Pipe and Fitting | Nuclear Industry
Part #
219487
BDI #
1055771
Details
331.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/5772-50ML-IDH-219487/p/1055771
Your Price
$ 331.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.085
EAN
0079340255241
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Nuclear | Medium Strength
Container Type
Bottle
Texture
Liquid
Application
Metal Threaded Pipe and Fitting | Nuclear Industry
Tradename
5772
Manufacturer's Description
Loctite 5772 Thread Sealant
Color
Yellow
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C PMCC
Odor
Mild
VOC Content - Percentage
0.32 Percentage | 3.42 g/l
Other Features
Medium Viscosity | Viscosity 7500 cP | Temperature Range -65 To 300 Deg F
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Weight / LBS
0.165
Long Description
Thread Sealant; Nuclear | Medium Strength; Bottle; 50 Ml; Liquid; Metal Threaded Pipe and Fitting | Nuclear Industry
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



