PERMATEX
PERMATEX
80003
PERMATEX PERMATEX
描述
PERMATEX 80003
Gasketing; Liquid Gasket; Rigid Equipment; 11 Oz; Paste; Freeze Plug | Threaded Connection | Manifold Gasket | Rigid Material/Flange | Air Duct | Boiler | Pipe Fitting | Plumbing Connection; Reddish Brown
制造商部件号
80003
BDI部件号
21455181
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E5%9E%AB%E7%89%87/80003/p/21455181
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0686226800039
重量 / Kilogram
0.38
Product Group - BDI
S02180
产品名称
Gasketing
产品类型
Liquid Gasket
典型用途
Rigid Equipment
容器类型
Tube
形态
Paste
应用
Freeze Plug | Threaded Connection | Manifold Gasket | Rigid Material/Flange | Air Duct | Boiler | Pipe Fitting | Plumbing Connection
品名
FORM-A-GASKET
制造商描述
Permatex Form-A-Gasket No. 1 Sealant
颜色
Reddish Brown
容器规格(数值及单位)
11 Oz
基材
Metal
气味
Alcoholic
VOC含量 - 百分比
13.5 Percentage
其它特点
Hard Setting | Extends Gasket Life | Temperature Range -54 To 204 Deg C
净重
11 Oz
类别 - BDI
Chemicals Sealants Gasketing
名称
Gasketing
制造商货号
80003
重量/磅
0.836
详细描述
Gasketing; Liquid Gasket; Rigid Equipment; 11 Oz; Paste; Freeze Plug | Threaded Connection | Manifold Gasket | Rigid Material/Flange | Air Duct | Boiler | Pipe Fitting | Plumbing Connection; Reddish Brown



