https://www.bdiexpress.com/medias/INDPMASLNTXX-GKT-80016-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxODZ8aW1hZ2UvanBlZ3xhR1F4TDJobE55OHhNRGMzTURBNE5qWTFPREEzT0M5SlRrUlFUVUZUVEU1VVdGaGZSMHRVWHpnd01ERTJYMVJDWHpNd01IZ3pNREF1YW5CbnxlNjQ5YzM5ODM1Y2ZjYzEzYzUzM2VhY2NiOWJjYTBjYWE4ZjQwYmFhZGJhZjc5NzVmOTUxODMzNTAxNDA0YmFk
https://www.bdiexpress.com/medias/INDPMASLNTXX-GKT-80016-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxODZ8aW1hZ2UvanBlZ3xhR1F4TDJobE55OHhNRGMzTURBNE5qWTFPREEzT0M5SlRrUlFUVUZUVEU1VVdGaGZSMHRVWHpnd01ERTJYMVJDWHpNd01IZ3pNREF1YW5CbnxlNjQ5YzM5ODM1Y2ZjYzEzYzUzM2VhY2NiOWJjYTBjYWE4ZjQwYmFhZGJhZjc5NzVmOTUxODMzNTAxNDA0YmFk
PERMATEX
PERMATEX
80016
PERMATEX PERMATEX
Description
80016 GASKETING SEALANT ; 3OZ TUBE REDDISH BROWN 12/CS
Gasketing; Liquid Gasket; Vibrating Equipment; 3 Oz; Paste; Valve Cover Gasket | Oil Pan Gasket | Cut Gasket and Stamped Part | Threaded Connection | Cover Plate | Hose Connection; Reddish Brown
Part #
80016
BDI #
21574267
Details
21.21
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/80016/p/21574267
Your Price
$ 21.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.12
EAN
0686226800169
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Liquid Gasket
Typical Use
Vibrating Equipment
Container Type
Tube
Texture
Paste
Application
Valve Cover Gasket | Oil Pan Gasket | Cut Gasket and Stamped Part | Threaded Connection | Cover Plate | Hose Connection
Tradename
FORM-A-GASKET
Manufacturer's Description
Permatex Form-A-Gasket No. 2 Sealant
Color
Reddish Brown
Container Size value And um
3 Oz
Substrate Material
Metal
Odor
Alcoholic
VOC Content - Percentage
11 Percentage | 165.4 g/l
Other Features
Slow Drying | Non Hardening | Flexible Setting | Temperature Range -54 To 204 Deg C
Net Weight
3 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Manufacturer Item Number
80016
Weight / LBS
0.258
Long Description
Gasketing; Liquid Gasket; Vibrating Equipment; 3 Oz; Paste; Valve Cover Gasket | Oil Pan Gasket | Cut Gasket and Stamped Part | Threaded Connection | Cover Plate | Hose Connection; Reddish Brown
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

